Beli as bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THK Cam Followers Bearingatribut:
- Outer Diameter (mm): 22
- Threaded: M10x1.25
- Overall Length (mm): 36
- Outer Ring Width (mm): 12
- THK Cam FollowerDeskripsi:It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
- THK Cam Follower CF 10 Seriesatribut:
- Threaded (G) (mm): M10x1.25
- Stud Diameter (d) (mm): 10
- Outer Ring Width C (mm): 12
- Overall Length B1 (mm): 36
- SENSI Disposable Nurse Cap (Pelindung Kepala)Deskripsi:- Liquid proof, Latex Free, Lint Free- Double-stitched Soft Elastic Headband- Lightweight, Breathable, Comfortable- One size fits allatribut:
- Color: Green
- Size: All Size
- THK Cam Follower CF 12 Seriesatribut:
- Threaded (G) (mm): M12x1.5
- Stud Diameter (d) (mm): 12
- Outer Ring Width C (mm): 14
- Overall Length B1 (mm): 40
- INA Stud Type Track RollersDeskripsi:-The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Typeatribut:
- Outer Ring: Spherical outer ring shape
- Precision Grade: JIS B 1514 0 class
- Material: High Carbon Chromium Steel Bearing
- Working Temperature Range: -30 to 70°C
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Ball Bearing for Unit UC 200 Series For Light Loadatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)Deskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- BANDO Bancoran Bearing Middle Load L200Deskripsi:It is a type that increased the allowable load level by about 1.7 times than the light load type. Under the same condition, it will have longer life than light load.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: blue
- Dimensions r: 1.5mm
- IKO Cam Follower CF8 Seriesatribut:
- Dimension C (mm): 11
- Kitz Stainless Ball Valve 10K (UTB Series)atribut:
- Material (stem): SUS304
- Body Material: SCS13A
Daftar Harga as bearing Terbaru October 2026
| THK Cam Followers Bearing | Rp219.900 |
| ASB Cam Followers Bearing | Rp20.900 |
| IKO Cam Followers | Rp69.900 |
| THK Cam Follower | Rp289.900 |
| THK Cam Follower CF 10 Series | Rp229.900 |
| IKO Cam Follower CF1 Series | Rp88.900 |
| SENSI Disposable Nurse Cap (Pelindung Kepala) | Rp85.900 |
| THK Cam Follower CF 12 Series | Rp219.900 |
| INA Stud Type Track Rollers | Rp299.900 |
| IKO Cam Follower | Rp78.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Tutup%20Kepala%20Ruang%20Bersih/SENSI%20Disposable%20Nurse%20Cap%20(Pelindung%20Kepala)/P102036907-1.jpg)



/czP104062467-2.jpg)
/7sP102052280-5.jpg)



/mqP106341818-1.jpg)
/exP105144537-2.jpg)
/BANDO%20Bancoran%20Bearing%20Middle%20Load%20L200/P102362549-1.jpg)

/P103051792-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)